KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 7/16 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G2324777| Mfr #: 1613

$14.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Max. Shaft Speed (ft/min): 1000
Max. Pressure for Pumps (PSI): 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324777 Mfr #: 1613
Color: GrayMax. Shaft Speed (ft/min): 1000
Max. Pressure for Pumps (PSI): 300Max. Temp in Steam (F): NR
Length: 5 ft.Application: Marine Stern Tubes, Bilge Pumps, Rudder Posts
Features: Impregnated With TFE And Lubricated To Provide A Flexible, Formable, Long Service PackingMax. Pressure for Valves (PSI): NR
Material: FlaxAmbient Temp. Range (F): -10 to 220
Item: Compression Packing SealSquare (In.): 7/16
For Use In: Pumps and ValvespH Range: 6 to 9
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Flax, Square (In.) 7/16, Length 5 ft., Gray Color, Ambient Temp. Range (F) -10 to 220, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 300, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 1000, pH Range 6 to 9, For Use In Pumps and Valves, Features Impregnated With TFE And Lubricated To Provide A Flexible, Formable, Long Service Packing, Application Marine Stern Tubes, Bilge Pumps, Rudder Posts

Reviews