Packing Seal, 7/16 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G2067186| Mfr #: 5010

$58.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 5 ft.Standards: -Color: Dull Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067186 Mfr #: 5010
Length: 5 ft.Standards: -
Color: Dull GraySquare (In.): 7/16
Max. Temp in Steam (F): 1200Max. Pressure for Valves (PSI): 4500
Max. Shaft Speed (ft/min): NRpH Range: 1 to 14
Features: High Pressure Steam Valve Packing with Corrosion Resistant ParticlesAmbient Temp. Range (F): -100 to 650
Material: Flexible Graphite Packing with Inconel WireFor Use In: Valves
Application: Extreme High Pressure Steam for Petrochemical, Chemical, Power Generation, Valves, Expansion Joints and GasketingMax. Pressure for Pumps (PSI): NR
Item: Compression Packing SealCountry of Origin (subject to change): China

Description

Compression Packing Seal, Power Generation, For Use In - Packing Seals Valves, Square (In.) 7/16, Length 5 ft., Flexible Graphite Packing with Inconel Wire, Lubrication - Packing Seals No, Max. Pressure for Pumps (PSI) NR, Max. Pressure for Valves (PSI) 4500, Dull Gray Color, Ambient Temp. Range (F) -100 to 650, Max. Temp in Steam (F) 1200, Max. Shaft Speed (ft/min) NR, pH Range 1 to 14, Features High Pressure Steam Valve Packing with Corrosion Resistant Particles

Reviews