Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10" HD L-Clamp, 0-10", Copper Spindle Copper Handle and

  • Zoro #: G4860600
  • Mfr #: 9629410
$52.69
  • Throat Depth (In.): 4-3/4
  • Max. Jaw Opening (In.): 10"
  • Type: Heavy Duty
See full product details
Orders over $75 ship free.

Palmgren #9629410 Specifications

  • Zoro #: G4860600
  • Mfr #: 9629410
Throat Depth (In.): 4-3/4 Max. Jaw Opening (In.): 10"
Type: Heavy Duty Handle Material: Copper
Item: HD L-Clamp,0-10",Copper Spindle Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Palmgren's L-Clamps save time, labor, and increase productivity making them a perfect value. Just slide the clamping arm to the work piece and tighten. Whenthe job is complete, simply loosen the spindle and slide the clamping arm back.

Reviews of Palmgren #9629410