Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6" L-Clamp, 0-6", Black Oxide Spindle Black Oxide Handle and

  • Zoro #: G4860707
  • Mfr #: 9629306
$17.29
  • Throat Depth (In.): 3-5/32
  • Type: Standard Duty
  • Max. Jaw Opening (In.): 6"
See full product details
Orders over $75 ship free.

Palmgren #9629306 Specifications

  • Zoro #: G4860707
  • Mfr #: 9629306
Throat Depth (In.): 3-5/32 Type: Standard Duty
Max. Jaw Opening (In.): 6" Handle Material: Black Oxide
Item: L-Clamp,0-6",Black Oxide Spindle Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

L-Clamp,0-6 In.,Black Oxide Spindle

Reviews of Palmgren #9629306