Palmgren
Milling Machine Vise, w/Swivel Base, 6"
Mfr # 9626603
Zoro # G1652843
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- PALMGREN Compound Milling Table, 18" 9649181
- PALMGREN Rotary Cross Slide Table, 8 In 9632803
- PALMGREN Heavy Duty Rotary Table 9634118
- PALMGREN Gear Head Milling Machine, 14" 9680164
- PALMGREN Heavy Duty Rotary Table, 6" 9634116
- PALMGREN Rotary Slide Tilting Table, 10 In, X-Y 4 9634103
- PALMGREN Gear Head Drlprs, 230V, 3ph, 20" 9680223
- PALMGREN Cross Slide Table, 6"x12" 9637121
- PALMGREN Vertical Turret Mill 9680167
- HOUGEN 13/16 in. RotaCut Hole Cutter 11136
- HOUGEN 1 3/8 in. Sheet Metal Holcutter 14244
- Palmgren Milling and Drilling Accessories