Palmgren
Bench Lathe, 115V, 1ph, 10"x21"
Mfr # 9684509
Zoro # G1650719
Free Shipping & Returns
$3,302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- PALMGREN Bench Grinder Pedestal Stand 9670101
- PALMGREN Grinder Buffer, 8", 3/4HP, 115/230V 9682069
- PALMGREN Bench Lathe, 115V, 1ph, 8"x12" 9684508
- PALMGREN Bench, Combo Engine Lathe/Mill, 9"x20" 9680213
- PALMGREN Grinder, w/Dust Collctn, 3/4HP, 120/240V 9682081
- PALMGREN Manual Bench Surface Grinder 9682122
- PALMGREN Rotary Cross Slide Table, w/Angle, 8" 9632804
- PALMGREN Grinder, No Dust Collctn, 1/3HP, 115/230V 9682061
- PALMGREN Rotary Cross Slide Table, w/Angle, 10" 9634103
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit 2LKR8
- DAYTON Bench Grinder with Stand, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit 467L32
- Palmgren Bench Grinders