KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle Vise, Swivel, 2-7/16 In W, 2.5 In D

PALMGREN| Zoro #: G1956297| Mfr #: 0

$121.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bed/Base: 0.001"
Features: Adjusts To Any Angle 0 To 90 Degrees Vertical
Jaw Opening (In.): 2-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1956297 Mfr #: 0
Bed/Base: 0.001"Features: Adjusts To Any Angle 0 To 90 Degrees Vertical
Jaw Opening (In.): 2-1/2Jaw Width (In.): 2-7/16
Overall Length (In.): 9Overall Height (In.): 3-7/16
Throat Depth (In.): 1-1/2Jaw Deflection: .0.002" At 2000 lbs
Jaw Plate: 0.002"Base: Swivel
Country of Origin (subject to change): United States

Description

Angle Vise, Swivel Base, Jaw Deflection .0.002 In. At 2000 lbs, Jaw Plate 0.002 In., Bed/Base 0.001 In., Adjusts To Any Angle 0 To 90 Degrees Vertical

Reviews