Palmgren
2-7/16" Light Duty Machine Vise with Swivel Base
Mfr # 9611255
Zoro # G0940371
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2-7/16"
- Duty Rating Light Duty
- Base Type Swivel
- Features Adjusts to Any Angle 0 to 90 Degrees Vertical
- Bed/Base 0.001 in
Explore More Products
- PALMGREN 5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base 9629503
- PALMGREN 3" Cradle-Style Angle Vise 9611250
- PALMGREN 6" Heavy Duty Comb. Bench and Pipe Vise, 6" with 9629746
- PALMGREN 8" Cross Vise 9630801
- PALMGREN 3" Light Duty Drill Press Vise, 3" with 9612301
- PALMGREN 1-3/4" Light Duty Machine Vise with 9612153
- PALMGREN 6" Light Duty Machine Vise with 9618601
- PALMGREN Rotating Bench Vise, MultiJaw, Groove Jaw, 4 in Jaw, 412 in VJaw Jaw Opening, 518 in Jaw Width 9629503
- PALMGREN Mechanics Bench Vise, 6 9629686
- GROZ 7" Light Duty Front Vise for Work Benches, 7" with 39020
- WALTER MEIER HOLDING AG Ws5 Shop Vise 5 Jaw Width 5 Jaw O 63301
- Palmgren Bench Vises