Palmgren
Arbor press, 2 Ton
Mfr # 9661201
Zoro # G4937414
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Force in Tons 2 ton
- Swing (In.) 11 7/8 in
- Table Work Surface (In.) 6-5/8 x 7-1/2 in
- Anvil Dia. Work Area (In.) 6 5/8 in
- Range of Slot Widths (In.) 3/4 to 1-13/16 in
Explore More Products
- PALMGREN Arbor Press Heavy Duty Work Stand 9670103
- PALMGREN Arbor press, 3 Ton 9661301
- PALMGREN Arbor Press, 2 Ton 9661201
- PALMGREN Arbor Press, 4 Ton 9661401
- PALMGREN Arbor Press, 3 Ton 9661301
- PALMGREN Arbor press, 1 Ton 9661101
- PALMGREN Arbor Press, Single Leverage, 05 ton Capacity, 34 x 34 in, 612 in Throat Depth, 778 in Stroke 9661051
- PALMGREN Arbor Press, Single Leverage, 4 ton, 134 x 134 in Ram, 1678 in Throat Depth, 23 in Stroke, 10 9661401
- PALMGREN Arbor press, 4 Ton 9661401
- STM 1 Ton Arbor Press 326092
- DAKE Arbor Press, 5 Tons 902004
- Palmgren Arbor Presses