Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

C-Clamp, 0-4", Deep Throat, Blk Ox Spindle

  • Zoro #: G4860987
  • Mfr #: 9629114
$38.60
  • Throat Depth: 2-3/8"
  • Duty Rating: Regular Duty
  • Clamping Pressure: 3300 lb.
See full product details
Orders over $75 ship free.

Palmgren #9629114 Specifications

  • Zoro #: G4860987
  • Mfr #: 9629114
Throat Depth: 2-3/8" Duty Rating: Regular Duty
Clamping Pressure: 3300 lb. Body Material: Steel
Item: C-Clamp Max. Opening: 4"
Finish: Black Oxide/Copper Plated (Spindles), Nickel and Chrome Plated (Body) Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

C-Clamp,0-4 In.,Deep Throat,Blk Ox Spindle

Reviews of Palmgren #9629114