PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Drill Press Vise, 2 7/16 In W, Open 2.5 D

PALMGREN| Zoro #: G0869504| Mfr #: 30

$95.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jaw Plate: 0.002"Bed/Base: 0.001"Overall Length (In.): 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869504 Mfr #: 30
Jaw Plate: 0.002"Bed/Base: 0.001"
Overall Length (In.): 8Throat Depth (In.): 1-1/2
Features: Can Be Used On Base, Sides Or EndItem: Drill Press Vise
Jaw Deflection: .0.002" At 2000 lbsJaw Opening (In.): 2-1/2
Jaw Width (In.): 2-7/16Overall Height (In.): 2-9/16
Country of Origin (subject to change): China

Description

Drill Press Vise, Jaw Width 2 7/16 In, Jaw Opening 2 1/2 In, Throat Depth 1 1/2 In, Overall Length 8 In, Overall Height 2 9/16 In, Jaw Deflection .0.002 In At 2000 lbs, Jaw Plate 0.002 In, Bed/Base 0.001 In, Can Be Used On Base, Sides Or End

Reviews