BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drill Press Vise, 2 7/16 In W, Open 3 In

PALMGREN| Zoro #: G1329684| Mfr #: 10

$93.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jaw Deflection: .0.002" At 2000 lbsOverall Length (In.): 7-1/2Jaw Plate: 0.002"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329684 Mfr #: 10
Jaw Deflection: .0.002" At 2000 lbsOverall Length (In.): 7-1/2
Jaw Plate: 0.002"Overall Height (In.): 2-9/16
Jaw Width (In.): 2-7/16Bed/Base: 0.001"
Throat Depth (In.): 1-1/2Features: Can Be Used On Base, Sides Or End
Jaw Opening (In.): 3Item: Drill Press Vise
Country of Origin (subject to change): China

Description

Drill Press Vise, Jaw Width 2 7/16 In, Jaw Opening 3 In, Throat Depth 1 1/2 In, Overall Length 7 1/2 In, Overall Height 2 9/16 In, Jaw Deflection .0.002 In At 2000 lbs, Jaw Plate 0.002 In, Bed/Base 0.001 In, Can Be Used On Base, Sides Or End

Reviews