Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grinding Disc, 230V, Steel, 3 Phase

PALMGREN | Zoro #: G6423676 | Mfr #: 9681313

$10,498.99 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Palmgren #9681313 Specifications

Zoro #: G6423676 Manufacturer #: 9681313
Hz: 60 Phase: 3
Table Work Surface (In.): 9 x 25-1/2 HP: 4
Table Material: Steel Overall Depth (In.): 28
Voltage: 230 Operation: For Grinding, Sanding, Edge Finishing
Disc Dia. (In.): 24 Corded/Banded: Corded
Disc Table Tilt-In Angle (Deg.): 0 Overall Width (In.): 32
Dust Collection Port Size (In.): 4 Overall Height (In.): 54
Item: Grinding Disc Disc Speed (RPM): 1100
Agency Compliance: CE Disc Table Size (In.): 9
Disc Table Tilt-Out Angle (Deg.): 90 Country of Origin (subject to change): Italy

Description

Belt and disc sanders are used to shape and finish wood and other materials. Take a look at the features for Palmgren Grinding Disc. Voltage: 230, Hp: 4, Phase: 3.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Palmgren #9681313