Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Grinding Wheel, 10", 36 Grit, 10"

  • Zoro #: G1754748
  • Mfr #: 9602040.00

$30.99

  • Thickness: 1"
  • Arbor Hole Size: 1"
  • Diameter: 10"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Palmgren #9602040.00 Specifications

  • Zoro #: G1754748
  • Mfr #: 9602040.00
Thickness: 1" Arbor Hole Size: 1"
Diameter: 10" Item: Grinding Wheel,10",36 Grit,10"
Abrasive Grit: 36 Abrasive Wheel Diameter: 10"
Abrasive Material: Aluminum Oxide Country of Origin (subject to change): Taiwan, Province of China

Description

For most applications Type 1 cut-off wheels offer more versatility, while Type 27 cut-off wheels, with its additional offset from the grinder, are ideal for getting into tight corners or overhangs. This nan includes characteristics like: DIAMETER: 10", THICKNESS: 1", ARBOR HOLE SIZE: 1"

Reviews of Palmgren #9602040.00