DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Ground Drill Press Vise, 1.5 In W, 1.5 D

PALMGREN| Zoro #: G0717044| Mfr #: 11G

$198.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0717044 Mfr #: 11G
Base: -Jaw Plate: 0.0002"
Features: Can Be Used On Base, Sides Or EndItem: Ground Drill Press Vise
Jaw Width (In.): 1-1/2Jaw Opening (In.): 1-5/8
Throat Depth (In.): 1Overall Length (In.): 5
Overall Height (In.): 1-3/4Jaw Deflection: .0.002" At 2000 lbs
Bed/Base: 0.0002"Type: -
Max. Travel: -Clamping Force (Lb.): -
Country of Origin (subject to change): Taiwan

Product Description

Ground Drill Press Vise, -, - Base, Max. Travel -, Jaw Deflection .0.002 In. At 2000 lbs, Jaw Plate 0.0002 In., Bed/Base 0.0002 In., Can Be Used On Base, Sides Or End

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.