Ground Drill Press Vise, 2 7/16 In W

PALMGREN| Zoro #: G0734973| Mfr #: 22G

$233.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0734973 Mfr #: 22G
Throat Depth (In.): 1-1/2Bed/Base: 0.0002"
Max. Travel: -Jaw Deflection: .0.002" At 2000 lbs
Base: -Jaw Opening (In.): 2-5/8
Features: Can Be Used On Base, Sides Or EndItem: Ground Drill Press Vise
Jaw Width (In.): 2-7/16Type: -
Clamping Force (Lb.): -Overall Length (In.): 7-1/4
Jaw Plate: 0.0002"Overall Height (In.): 2-1/2
Country of Origin (subject to change): Taiwan

Product Description

Your next project will be secure in the jaws of this ground drill press vise from Palmgren. The jaw width is 2-7/16 and throat depth is 1-1/2. Overall height is 2-1/2".

Product Reviews

Save 15%. Sign up for Z-mail.