Low Profile Machine Vise, 4.5 In W, 4 In D

PALMGREN| Zoro #: G1635164| Mfr #: 425

$203.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bed/Base: 0.001"
Overall Height (In.): 2-3/8
Overall Length (In.): 12-1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635164 Mfr #: 425
Bed/Base: 0.001"Overall Height (In.): 2-3/8
Overall Length (In.): 12-1/8Throat Depth (In.): 1-1/4
Jaw Deflection: .0.002" At 4000 lbsJaw Plate: 0.002"
Features: Low Profile Milling Machine ViseJaw Opening (In.): 4
Jaw Width (In.): 4-1/2Country of Origin (subject to change): Taiwan, Province of China

Description

Low Profile Machine Vise, Jaw Width 4 1/2 In, Jaw Opening 4 In, Throat Depth 1 1/4 In, Overall Length 12 1/8 In, Overall Height 2 3/8 In, Jaw Deflection .0.002 In At 4000 lbs, Jaw Plate 0.002 In, Bed/Base 0.001 In, Low Profile Milling Machine Vise

Reviews