DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Low Profile Machine Vise, 4.5 In W, Swivel

PALMGREN| Zoro #: G0809697| Mfr #: 425B

$374.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0809697 Mfr #: 425B
Base: SwivelJaw Plate: 0.002"
Features: Low Profile Milling Machine Vise With Swivel BaseItem: Low Profile Machine Vise
Jaw Width (In.): 4-1/2Jaw Opening (In.): 4
Throat Depth (In.): 1-1/4Overall Length (In.): 12-1/8
Overall Height (In.): 3-1/2Jaw Deflection: .0.002" At 4000 lbs
Bed/Base: 0.001"Type: -
Max. Travel: -Clamping Force (Lb.): -
Country of Origin (subject to change): Taiwan

Product Description

Low Profile Machine Vise, Swivel Base, Jaw Width 4 1/2 In, Jaw Opening 4 In, Throat Depth 1 1/4 In, Overall Length 12 1/8 In, Overall Height 3 1/2 In, Jaw Deflection .0.002 In At 4000 lbs, Jaw Plate 0.002 In, Bed/Base 0.001 In, Low Profile Milling Machine Vise With Swivel Base

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.