Machine Vise, Swivel, 6 In W, 6 In D

PALMGREN| Zoro #: G1732656| Mfr #: 610B

$461.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bed/Base: 0.001"
Overall Height (In.): 5-1/2
Overall Length (In.): 14-7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732656 Mfr #: 610B
Bed/Base: 0.001"Overall Height (In.): 5-1/2
Overall Length (In.): 14-7/8Throat Depth (In.): 2
Jaw Deflection: .0.002" At 4000 lbsBase: Swivel
Jaw Plate: 0.002"Features: Standard Milling Machine Vise With Swivel Base
Jaw Opening (In.): 6Jaw Width (In.): 6
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Vise, Swivel Base, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 2 In, Overall Length 14 7/8 In, Overall Height 5 1/2 In, Jaw Deflection .0.002 In At 4000 lbs, Jaw Plate 0.002 In, Bed/Base 0.001 In, Standard Milling Machine Vise With Swivel Base

Reviews