Rotary Indexing Table, 10 In, 3 7/8 In H

PALMGREN| Zoro #: G2229884| Mfr #: 34105

$678.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension K (In.): -Length (In.): -Dimension A (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229884 Mfr #: 34105
Dimension K (In.): -Length (In.): -
Dimension A (In.): -Width (In.): -
For Use With: Drill Presses, Milling Machines, Grinders, Special MachinesDimension E (In.): -
Travel Movement/Revolution: 360 DegreesIncludes: 1 5/8" Diameter Center Bore, 5/8" x 1" T-Slots, Bolt Lugs And Keyways 5/8", Graduations Of 3 Minute Readings On Vernier Dial, Rim Calibrated 1 Degree Increments, 40 To 1 Ratio
Dimension I (In.): -Application: For Accurate Set Up For Boring, Drilling, Reaming, Tapping, Grinding And Milling Operations
Dimension D (In.): -Dimension M (In.): -
Dimension G (In.): -Dimension B (In.): -
Dimension H (In.): -Dimension C (In.): -
T-Slots: 5/8Dimension N (In.): -
Dimension L (In.): -Material: Cast iron
Cross Travel (In.): -Height (In.): 3-7/8
Item: Rotary Indexing TableDimension J (In.): -
Capacity: 10" DiameterDimension F (In.): -
Country of Origin (subject to change): Taiwan, Province of China

Description

Rotary Indexing Table, For Use With Drill Presses, Milling Machines, Grinders, Special Machines, For Accurate Set Up For Boring, Drilling, Reaming, Tapping, Grinding And Milling Operations, Capacity 10 In Diameter, Cast Iron, 5/8 T-Slots, Travel Movement/Revolution 360 Degrees, Height 3 7/8 In., Includes 1 5/8 In Diameter Center Bore, 5/8 In x 1 In T-Slots, Bolt Lugs And Keyways 5/8 In, Graduations Of 3 Minute Readings On Vernier Dial, Rim Calibrated 1 Degree Increments, 40 To 1 Ratio

Reviews