BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tap Holder w/Clutch, #0-6, 1 13/16 In OAL

PALMGREN| Zoro #: G1171633| Mfr #: 80500

$95.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: SteelSleeve Dia.: 1.26"Tap Size: 0-6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171633 Mfr #: 80500
Construction: SteelSleeve Dia.: 1.26"
Tap Size: 0-6Item: Tap Holder w/Clutch
Overall Length: 1-13/16"Tooling Size: 1
For Use With: Air Powered Hand Tappers and Tapping ArmsCountry of Origin (subject to change): Taiwan, Province of China

Description

Tap Holder w/Clutch, Tap Size 0-6, Tooling Size 1, Overall Length 1-13/16 In., Sleeve Dia. 1.26 In., Construction Steel, For Use With Air Powered Hand Tappers and Tapping Arms

Reviews