Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vise Base, Swivel, 6 in.

  • Zoro #: G6639809
  • Mfr #: 9625918
No Product Image Available
$147.00
  • Size: 6 in
  • Item: Vise Base
  • Type: Swivel
See full product details
This item ships free.

Palmgren #9625918 Specifications

  • Zoro #: G6639809
  • Mfr #: 9625918
Size: 6 in Item: Vise Base
Type: Swivel Number of Pieces: 1
For Use With: Dual Force Machine Vises Package Quantity: 1
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Vise Base, Swivel, 6 In., For Use With Dual Force Machine Vise, Number of Pieces 1

Reviews of Palmgren #9625918