A/C Compressor, 15, 080 BtuH, 265/277V

PANASONIC| Zoro #: G1433187| Mfr #: 2K21S3R276A

$445.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 265/277Amps: 5.4Base Mounting (Center) Triangle: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433187 Mfr #: 2K21S3R276A
Voltage: 265/277Amps: 5.4
Base Mounting (Center) Triangle: 6"Refrigerant Type: R-22
Line Connection Suction I.D.: 1/2"Height: 12-23/32"
Application: Window A/C and PT A/C UnitsIncludes: Motor Protector and Mounting Parts
Item: A/C CompressorBtuH: 15,080
Length: 8-35/64"Hz: 60
Width: 5-13/64"Run Capacitor MF/Volt: 35/440
Nominal HP: 1-3/8Line Connection Discharge I.D.: 3/8"
Phase: 1Country of Origin (subject to change): Malaysia

Description

A/C Compressor, BtuH 15,080, Voltage 265/277, 1 Phase, Line Connection Suction I.D. 1/2 In., Line Connection Discharge I.D. 3/8 In., Refrigerant Type R-22, Nominal HP 1-3/8, 60 Hz, 5.4 Amps, Base Mounting (Center) Triangle 6 In., Length 8-35/64 In., Width 5-13/64 In., Height 12-23/32 In., Includes Motor Protector and Mounting Parts

Reviews