A/C Compressor, 16, 210 BtuH, 208/230V

PANASONIC| Zoro #: G1861361| Mfr #: 2K22S236SUB

$300.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1861361 Mfr #: 2K22S236SUB
Run Capacitor MF/Volt: 35/370Includes: Mounting accessories, Internal Overload
Refrigerant Type: R-22Hz: 60
Nominal HP: 1-1/2Standards: UL/CSA
Manufacturers Warranty Length: 1 yr.Item: A/C Compressor
Height: 13-1/2"Length: 9-7/64"
Type of Compressor Oil: ATMOS M60, Suniso 4GDID or equivalentBtuH: 16, 210
Line Connection Suction I.D.: 5/8"Line Connection Discharge I.D.: 3/8"
Application: Split Systems and Packaged A/C UnitsPhase: 1
Base Mount Length: 7-1/2"Voltage: 208/230
Amps: 6.65Base Mount Width: 7-1/2"
Width: 5-13/64"Country of Origin (subject to change): Malaysia

Product Description

A/C Compressor, BtuH 16,210, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 5/8 In., Line Connection Discharge I.D. 3/8 In., Refrigerant Type R-22, Nominal HP 1-1/2, 60 Hz, 6.65 Amps, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 9-7/64 In., Width 5-13/64 In., Height 13-1/2 In., Standards UL/CSA, Includes Mounting Accessories, Internal Overload

Product Reviews

Save 15%. Sign up for Z-mail.