20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

A/C Compressor, 9165 BtuH, 265/277V

PANASONIC| Zoro #: G0863003| Mfr #: 2P14S3R276A

$435.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0863003 Mfr #: 2P14S3R276A
Includes: Motor Protector and Mounting PartsRefrigerant Type: R-22
Hz: 60Item: A/C Compressor
Application: Window A/C and PT A/C UnitsPhase: 1
Voltage: 265/277Base Mounting (Center) Triangle: 6"
Line Connection Suction I.D.: 3/8"Line Connection Discharge I.D.: 5/16"
Amps: 3.4Run Capacitor MF/Volt: 25/370
Nominal HP: 7/8Width: 4-21/32"
Length: 7-1/16"Height: 12-9/16"
BtuH: 9165Country of Origin (subject to change): Malaysia

Product Description

A/C Compressor, BtuH 9165, Voltage 265/277, 1 Phase, Line Connection Suction I.D. 3/8 In., Line Connection Discharge I.D. 5/16 In., Refrigerant Type R-22, Nominal HP 7/8, 60 Hz, 3.4 Amps, Base Mounting (Center) Triangle 6 In., Length 7-1/16 In., Width 4-21/32 In., Height 12-9/16 In., Includes Motor Protector and Mounting Parts

Product Reviews

Save 15%. Sign up for Z-mail.