Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ceiling Bathroom Ventilation Fan, 80, 110 cfm, 4" or 3" Duct Dia., No

  • Zoro #: G0095195
  • Mfr #: FV-08-11VF5

$119.99

  • Duct Dia.: 4" or 3"
  • Housing Material: Galvanized steel
  • CFM @ 0.100-In. SP: 80, 110
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Panasonic #FV-08-11VF5 Specifications

  • Zoro #: G0095195
  • Mfr #: FV-08-11VF5
Duct Dia.: 4" or 3" Housing Material: Galvanized steel
CFM @ 0.100-In. SP: 80, 110 Number of Speeds: 2
Construction Material: Metal Height (In.): 5-5/8"
Standards: Energy Star, HVI Certified, UL Listed, cUL Listed, Ashrae Compliant Width (In.): 10-1/4"
Lighted: Not Lighted Mounting Location: Ceiling
Item: Bathroom Ventilation Fan Housing Height: 5-5/8"
Night-Light: No Phase: 1
Housing Length: 10-1/4" Voltage: 120V/60Hz
Housing Width: 10-1/4" Grille Width: 13"
Watts: 21.1, 26.5 Amps: 0.18, 0.23
Humidity Sensing: No Includes: 4" Duct with 3" Duct Adapter
Heater: No Green Certification or Other Recognition: ENERGY STAR
Grille Material: Polypropylene Motion Sensing: No
Grille Length: 13" Sones @ 0.100-In. SP @ 5 Ft.: 0.3, 0.8
Profile: Low Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

All our bathroom fans use CFM measurements (cubic feet per minute) to determine how much air they move, giving you an optimal exhaust system for the the exact size of your bathroom. Here are some important details for Panasonic Bathroom Ventilation Fan. Voltage: 120v, Mounting Location: Ceiling, Phase: 1.

Reviews of Panasonic #FV-08-11VF5