Panasonic
PANASONIC 4000 Lumens, Xenon Cordless Flashlight
Mfr # EY37C1B
Zoro # G5248923
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lamp Type Xenon
- Voltage 14.4 V, 18 V, 21.6 V
- Power Source Cordless
- Lumens 4000 lm
Explore More Products
- PANASONIC Landscape Rotating Hand Strap For Fz-L1 FZ-VSTL12U
- LUMAPRO LUMAPRO LED Red, Black Corded Hand Lamp 22FH96
- LUMAPRO LUMAPRO LED Gray Hand Lamp 2YKN4
- FOXFURY BTS Low Profile Right Angle 380-BTS-BL
- PRO-SERIES Rechargeable Cordless Work Light, 60 LED LEDWL60
- STREAMLIGHT PROTAC HL USB RECHARGEABLE BLACK SR88052
- SWANSON TOOL 5000 Lumens, LED Bluetooth and Outlet Socket 986BT
- STREAMLIGHT Black Stinger Ds Led Hl, Light Only, 75453 STL75453
- GEARWRENCH Wing Light with Underhood Rack KDT83350
- LUMAPRO LUMAPRO LED Gray Hand Lamp 2YKN3
- STREAMLIGHT Led Tactical Handheld Flashlight, Proprietary, 175 90503
- Panasonic Handheld Work Lights