Skip to Main Content
customer-service Help
Panasonic

Handset, Gray, Plastic, Includes Headset

Panasonic Handset, Gray, Plastic, Includes Headset KX-TGEA20S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.32
  • Promotion Restriction: Not eligible for promotion
  • Item: Handset
  • Type: Accessory
See full product details
Out of Stock
Total: $39.32

Panasonic #KX-TGEA20S Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Handset
  • Type: Accessory
  • Color: Gray
  • Material: Plastic
  • Includes: Base, Headset, Power Cord
  • Package Quantity: 1
  • Voltage: 120V AC
  • For Use With: Corded or Cordless Land Line Phones
  • Accessory Type: Handset
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Handset, Accessory, Color Gray, Plastic Material, 120VAC Voltage, For Use With Corded or Cordless Land Line Phones, Includes Headset, Base, Power Cord

Reviews of Panasonic #KX-TGEA20S