Panavise
3-3/4" x 5" Multi-Angle Vise Base
Mfr # 300
Zoro # G5023471
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 in
- Overall Height 3 3/4 in
- Swivel Angle 360 Degrees
- Mounting Hole Dia. 0.3 in
- Number of Mounting Points 3
Explore More Products
- PANAVISE 6.5" x 3.5" x 4.5" Vacuum Vise Base 380
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in 510
- PANAVISE 3-7/16" Nominal Clamp On Vise with Stationary Base 311
- PANAVISE Solder Station Kit, Bench Vise 371
- PANAVISE Fixturing Head, Bench Vise, Cast Aluminum 337
- PANAVISE Replacement Jaw Pad, Bench Vise, Neoprene 204
- PANAVISE Base Plate, Dip Plugs, 0.100 x 0.100 in 512A
- PANAVISE Base Plate, Delta Connectors, IDC Block 511A
- PANAVISE Connector Base Plate, D-Subs, IDC Block 513-A
- HHIP CL-6 Clamp For Indexable Tool Holders 2100-0006
- HHIP NL-0822 Lock Pin 2100-0822
- Panavise Vise and Clamp Parts