Panduit
1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT5E NET KEY, BLACK ROHS
Mfr # NK5E88MBLY
Zoro # G0514255
Sold in multiples of 15 for $80.85
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector Type Jack Module - Standard
- Number of Ports 1
- Product Type Network Connector
- Contact Material Plated Phosphor Bronze
Explore More Products
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 PSL-DCJB
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr CJ6X88TGGR
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Iw, Tg CJ688TGIW
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port CMBEI-X
- PANDUIT Cat 6 Punchdown Jack Module - Black NK688MBL
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Bu CJ5E88TGBU
- PANDUIT 1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT5E NET KEY, OFF WHITE NK5E88MIWY
- PANDUIT 1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT5E IP1 MINI-COM, TX5E BLUE ROHS CJ5E88TGBU
- PANDUIT 1-PORT MOD JACK 110 8W8P UTP, CAT6 NET KEY, ROHS, GREEN, 25/PK, PK 25 NK688MGR-Q
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray HXJ5EGY
- PANDUIT Jack, Mini Com, Cat 6, Blue CJ688TPBU
- Panduit Voice & Data Jacks