Panduit
10-13/64" L, 5/16" W, Black Metal Stainless Steel Cable Tie, Indoor/Outdoor: Harsh
- Zoro #: G0779219
- Mfr #: MLTFC2.7H-LP316
Hover or click to zoom Tap to zoom
Key Features
- Length: 10-13/64"
- Color: Black
- Width: 5/16"
- Item: Stainless Steel Cable Tie
- Tensile Strength: 250 lb.
- Material: Polyester Fully Coated 316 Stainless Steel
- Cable Tie Duty: Heavy Duty
- Tensile Strength - Cable Tie: 250 lb
$120.58
Pk of 50, $2.41/ea
Subtotal: $120.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #MLTFC2.7H-LP316
- Zoro #G0779219
- Country of OriginUnited States
- Category Cable Ties
Dimensions
Length | 10-13/64" |
Width | 5/16" |
Details
Color | Black |
Item | Stainless Steel Cable Tie |
Tensile Strength | 250 lb. |
Material | Polyester Fully Coated 316 Stainless Steel |
Cable Tie Duty | Heavy Duty |
Tensile Strength - Cable Tie | 250 lb |
Indoor/Outdoor | Harsh |
Locking Style | Self Locking Head |
Basic Material | Metal |
Package Quantity | 50 |
Thickness | 1/64" |
Description
Stainless Steel Cable Tie,10.2 In.L,PK50, Package Quantity 50
Reviews of Panduit #MLTFC2.7H-LP316
Explore more
- PANDUIT Cable Tie, 5.51" L, Nylon, Black, PK100 S6-40-C0
- PANDUIT Wing Push Mount Tie, 5.2L (132mm), Stand PLWP1S-D0
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 UGCTC3S-X0
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 BT3I-C0
- PANDUIT Cable Tie, 2-Piece, 8.1L (206mm), Interm SST2I-M
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 HLTP2I-X12
- PANDUIT Cable Tie, 5.6"L, Nylon, Yellow, PK100 PLT1.5I-C4Y
- PANDUIT 7.4" CABLE TIE 50LB 1.88", BUNDLE DIA RED 100/PK, ROHS, PK 100 PLT2S-C2
- PANDUIT MLT Tie, 304 SS, Super Heavy, 42.2 (1072 MLT12SH-Q
- ECM INDUSTRIES 6 SS 100LB Cable Tie 45-306SS
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-08-010-RW
- Panduit Cable Ties