Panduit
11-13/16" L, 3/8" W, natural Metal Stainless Steel Strap, Package quantity: 50
- Zoro #: G0779462
- Mfr #: MS2W38T15-L6
Hover or click to zoom Tap to zoom
Key Features
- Length: 11-13/16"
- Color: natural
- Tensile Strength: 502 lb.
- Max. Bundle Dia.: 2 in
- Material: 316 stainless steel
- Temp. Range: -60 to 538°C
- Cable Tie Duty: Not Applicable
- Standards: UL E56854, CE, ABS, GL, LR, DNV
$84.55
Pk of 50, $1.69/ea
Subtotal: $84.55
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Hoseassembly, Pts-Ppts-Pthtools, 1 ft. PPH10
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 BT2M-C
- PANDUIT 14.2" L Miniature Cable Tie BK PK 1000 BT4M-M0
- PANDUIT Cable Tie Mount, Through Panel, PK500 PUM-071-2S-D30
- PANDUIT Hypervttie, Wr Nyl, 20.7l, Blk, PK100 HV9150-C0
- PANDUIT Cable Tie, In-Line, 10.1L (257mm), Light-Hvy, Wthr, IT965-C0, PK 100 IT965-C0
- PANDUIT 3-29/32" L, 3/32" W, Black Plastic Cable Tie, Package quantity: 1000 PLT1M-M60
- PANDUIT Wing Push Mt. Tie, Ladder Style, Releasable, PRLWP30S-D30, PK 500 PRLWP30S-D30
- PANDUIT Fully Coated Imlt Tie, 316L Ss, Standard, (100 Pack), 100PK IMLTFC51S-C6L
- DEL CITY DIV OF ACTUANT Cable Ties- Mounting Tab- Natural- 7", 100 Pieces 9757
- KDAR 8 in Standard Cable Ties Assorted Color 100PK AC8SD100
- Panduit Cable Ties