- Home
- /
- Electrical Supplies
- /
- Wire Connectors & Terminals
- /
- Wire Connectors & Disconnects
- /
- Wire Terminals
- /
- 12-10 AWG Nylon Ring Terminal #10 Stud PK50
Panduit
12-10 AWG Nylon Ring Terminal #10 Stud PK50
Mfr # PN10-10R-L
Zoro # G0059775
$48.95
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Yellow
- Overall Length 1.08 in
Customers Also Purchased
- Brand Panduit
-
MFR #
PN10-10R-L
-
Zoro #
G0059775
- UPC # 074983800322
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.08 in |
Tongue Width - Wire Connector | 0.38 in |
Width | 0.4" |
Length | 1.1" |
For Wire Sizes | 12 AWG to 10 AWG |
Minimum Wire Size | 12 AWG |
For Wire Size | 10 AWG, 12 AWG |
Ring Width Ranges | 0.26 - 0.50 inches |
Hole Diameter | 0.2 in |
Maximum Wire Size | 10 AWG |
Tongue Width | 0.38 in |
Strip Length | 1/4 in |
Stud Hole Size (mm) | 5 |
Overall Width (In.) | 0.38 |
Minimum Metric Conductor Size (mm²) | 4 |
Tongue Width (In.) | 0.38 |
Maximum Wire Insulation Diameter (In.) | 0.225 |
Minimum Copper Conductor Size (AWG) | #12 |
Maximum Metric Conductor Size (mm²) | 6 |
Tongue Width (mm) | 9.7 |
Minimum Wire Size (AWG) | #12 |
Overall Length (In.) | 1.06 |
Overall Width (mm) | 9.7 |
Maximum Wire Size (AWG) | #10 |
Maximum Copper Conductor Size (AWG) | #10 |
Wire Strip Length (mm) | 7.1 |
Overall Length (mm) | 26.9 |
Stud Hole Size (In.) | #10 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Insulation Diameter (mm) | 5.72 |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Nylon |
Insulation Color | Yellow |
Max. Temp. | 221 Degrees F |
Item | Ring Terminal |
Terminal Connection | Crimp |
Standards | CSA C22.2 No. 65, UL 486A, UL 486B |
Seam | Grip Sleeved |
Green Environmental Attribute | Does Not Contain PVC |
Max. Voltage | 600 V |
Connection Type | Crimp |
Connection Material | Copper |
Terminal Type | Ring Tongue |
Features | Flame Retardant |
For Use With | CT-100, CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550) |
UL Standards | UL 486A-486B |
UL 94 Flammability Rating | HB |
Tongue Thickness | 0.04 in |
Contact Finish | Tin |
Seam Style | Grip Sleeved |
Terminal Shape | Ring Terminal |
Compatible Manufacturer Model Number | CT-100, CT-1550, CT-1551, CT-2300/ST, CT-2500/L, UP14ZLW |
Insulation Material | Nylon |
Maximum Voltage | 600 V |
Insulation Coverage | Partial Coverage |
Termination Style | Crimp |
Minimum Operating Temperature | 221 Degrees F |
Maximum Operating Temperature | 221 Degrees F |
Special Features | Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection to the Crimp Joint During High Vibration Applications, Ring Tongue Design Assures a Secure Connection in High Vibration Applications |
Contact Material | Copper |
Barrel Style | Insulation Grip |
Termination | Crimp Termination Only |
Insulation | Nylon |
Insulation Dia | 0.225 in |
Product Color | Yellow |
Product Type | Terminal Connector |
Connector Type | Ring Terminal |
Connector Details | 1 x Ring Terminal |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Plating | Tin |
Environmentally Friendly | Yes |
Standards Met | cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-112) |
Flammability Rating | UL94-HB |
Maximum Operating Temperature (°C) | 105 |
Base Material | Copper |
Finish/Coating | Tin-Plated |
Sub Brand | Pan-Term® |
Maximum Voltage (V) | 600 |
Tongue Thickness (mm) | 1.02 |
Maximum Operating Temperature (°F) | 221 |
Tongue Thickness (In.) | 0.04 |
Color Code | Yellow |
Barrel Type | Grip Sleeve |
Packaging Type | Bottle |
Maximum Voltage (kV) | 0.6 |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.38 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Style Insulation Grip, Compatible Grainger Part Number 376T26, 376U11, 376V66, 38YU61
Explore More Products
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 PV10-10R-L
- PANDUIT Female Disconnect, PK25 EDNF10-250FI-Q
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 PN14-14F-C
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 P8-14R-Q
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 PV8-10RX-QY
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 PNF18-10R-C
- PANDUIT Ring Term, Nyln Insul, 22 - 18 AWG, #10 stud, PN18-10R-3K, PK 3000 PN18-10R-3K
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK1000, Seam: Grip Sleeved PN18-10LF-M
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 PN10-14RX-L
- ANCOR 160-Piece Heat Shrink Terminals & Connectors Kit 320101
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 MVU14-10RK
- Panduit Wire Connectors & Disconnects