Panduit
12-10 AWG Nylon Ring Terminal #8 Stud PK50, Insulation Color: Yellow
- Zoro #: G0787339
- Mfr #: PNF10-8R-L
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 12 to 10 AWG
- Insulation Type: Nylon
- Stud Size: #8
- Insulation Color: Yellow
- Terminal Type: Ring Tongue
- Standards: UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-156)
- Seam: Grip Sleeve
- Overall Length: 1.06 in
$62.19
Pk of 50, $1.24/ea
Subtotal: $62.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Ring Terminal, large wire, vinyl insulat PV4-14R-T
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK2000 PV10-10RB-2K
- PANDUIT Ring Term, Vyl, Insul, PK50 EV18-10RB-L
- PANDUIT Ring Terminal, heavy duty, nylon insulat PN12-14HDR-L
- PANDUIT 22-18 AWG Nylon Fork Terminal 1/4" Stud PK100, Insulation Color: Red PNF18-14F-C
- PANDUIT 2 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 P2-14R-X
- PANDUIT Ring Term, narrow tongue, vinyl Insul, 16 - 14, PV14-6RN-M, PK 1000 PV14-6RN-M
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK200, Max. Voltage: 600V PV8-14RX-TY
- PANDUIT Disc, F, 250x.032", 16-14 Awg, PK2000 DNF14250FIBX-2K
- 3M 16-14 AWG Non-Insulated Locking Fork Terminal #10 Stud PK1000 MU14-10FLK
- PANDUIT Ring, Hd, Nylon Ins, 16-12 Awg, #10, PK50 PN12-10HDR-L
- Panduit Wire Connectors & Disconnects