This Product is Discontinued
Panduit
12" L Cut-to-Length Hook-&-Loop Cable Tie BK PK 10 (Discontinued)
- Zoro #: G2912244
- Mfr #: HLS3S-X0
Hover or click to zoom Tap to zoom
Key Features
- Length: 12"
- Color: Black
- Width: 0.75"
- Item: Hook-and-Loop Cable Tie
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 3.2"
- Material: Nylon
- Temp. Range: 0 Degrees to 220 Degrees F
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 40-5/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 10 S40-175-X0
- PANDUIT 1.99" L, 1" W, Black Plastic Cable Tie Mount, Locking Style: Not Applicable TMSTHS19-C0
- PANDUIT Cable Tie, 8.1, Polypropylene, Black, PK250 PLT2H-TL100
- PANDUIT Cable Tie, 12"L, Nylon, Black, PK250 PLWP3H-TL
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 PLT2M-M10
- PANDUIT Cable Tie, 12"L, Nylon, White, PK100 PLC3S-S10-C
- PANDUIT 15-5/16" L, 0.33" W, Black Plastic Cable Tie, Package quantity: 50 SG350LH-L0
- PANDUIT Cable Tie, In-Line, 10.4L (264mm), Inter CBR3I-M3
- PANDUIT Cable Tie, 2-Piece, 5.5L (140mm), Miniat SST1.5M-M20
- MITEK Strap Tie, 2434 in L, 2116 in W, Steel HPAHD22
- NSI INDUSTRIES Cbl. Tie Stainless Stl 20" 100LB, PK100 SS20100
- Panduit Cable Ties