Panduit
14-1/2" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon
- Mfr # PLT4S-M300
- Zoro # G0785753
$361.99
Pk of 1000, $0.36/ea
Subtotal: $361.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Length 14-1/2"
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 PLT4H-TL300
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 PLC4H-S25-L
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 PLT.6SM-M
- PANDUIT Cable Tie, Metal Barb, 12.0L (305mm), St BT3S-M300
- PANDUIT Cable Tie Mount, Right Angle Base, 1" (2 RAFCBI1-S6-C20
- PANDUIT Cable Tie, Std, 11.5in, Wr Bl Poly, PK1000 PLT3S-M100
- PANDUIT Cable Tie, Metal Barb, 6.1L (155mm), Int BT1.5I-M1
- PANDUIT 23-13/32" L, 1/2" W, natural Metal Stainless Steel Cable Tie, Package quantity: 50 MLT6EH15-LP
- PANDUIT Cable Tie, 5.6"L, Nylon, White, PK1000 PLT1.5I-MP
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Wh, PK 10 RLH-215-010-V-WO
- PANDUIT Cable Tie Mount, Screw Applied, PK100 LPMM-S2-C
- Panduit Cable Ties