Panduit
14-1/2" L, 0.19" W, Black Plastic Cable Tie, Thickness: 3/64"
- Zoro #: G0785729
- Mfr #: PLT4S-M20
Hover or click to zoom Tap to zoom
Key Features
- Length: 14-1/2"
- Color: Black
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Tensile Strength - Cable Tie: 50 lb
$283.21
Pk of 1000, $0.28/ea
Subtotal: $283.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT4S-M20
- Zoro #G0785729
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 14-1/2" |
Width | 0.19" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Standard |
Tensile Strength - Cable Tie | 50 lb |
Indoor/Outdoor | Plenum |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Design | One-Piece Locking Wedge |
Thickness | 3/64" |
Description
Cable Tie,14.5 In.L,Nylon,Black,PK1000, Package Quantity 1000
Reviews of Panduit #PLT4S-M20
Explore more
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK SMP16A-3X
- PANDUIT Cable Tie, 7.4L (188mm), Standard, Nylon PLT2S-M53
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 PLT1M-L8-10
- PANDUIT Cable Tie Mount, Cable Spacer-Cross, NAT CSCS-M
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 ACC38-A-M
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 S24-120-L
- PANDUIT 3-29/32" L, 3/32" W, Black Plastic Cable Tie, Basic Material: Nylon PLT1M-C00
- PANDUIT Cable Spacer Extra Heavy CSEH15A30-C0
- PANDUIT Wing Push Mount Tie, 4.3L (109mm), Minia PLWP1M-D0
- ATD TOOLS INC ATD Tools ATD-20418 25 Pc. 18 In. Black UV Stabilized Nylon Cable Ties ATD-20418
- GB TIES RELSBLE BLK 21""BG3 47-121UVB
- Panduit Cable Ties