Panduit

14-1/2" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 100

Hover or click to zoom Tap to zoom
Key Features
  • Length: 14-1/2"
  • Color: Yellow
  • Width: 0.19"
  • Tensile Strength: 50 lb.
  • Max. Bundle Dia.: 4 in
  • Material: Nylon 6.6
  • Temp. Range: -60 to 85°C
  • Cable Tie Duty: Standard
See all product information
$50.99
Pk of 100, $0.51/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents