Panduit
14-31/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 250
- Zoro #: G3111521
- Mfr #: S14-120-TL
Hover or click to zoom Tap to zoom
Key Features
- Color: natural
- Tensile Strength: 120 lb.
- Max. Bundle Dia.: 4.02 in
- Material: Nylon 6.6
- Temp. Range: -40 to 85°C
- Cable Tie Duty: Light Heavy Duty
- Standards: UL 62275 Compliant
- Tensile Strength - Cable Tie: 120 lb
$23.99
Pk of 250, $0.10/ea
Subtotal: $23.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 4-45/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100 S5-50-C
- PANDUIT Cable Tie, 11.81" L, Nylon, White, PK1000 S12-50-M
- PANDUIT 29-17/32" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 10 S30-120-X
- PANDUIT Retained Tension Tie, 304 SS, Heavy, 11. MRT2H-L4
- PANDUIT Cable Tie Mount, #6 Screw (M3), 1.12"x1. ABM112-S6-C
- PANDUIT Cable Tie, 12.2"L, Nylon, Black, PK100 PLT3EH-NB-C0
- PANDUIT 6-19/32" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 MTP6H-E10-C
- PANDUIT Cable Tie, 14.5L (368mm), Standard, Nylo PLT4S-C20
- PANDUIT Cable Tie, 5.6L (142mm), Miniature, Mil PLT1.5M-M00
- RIP-TIE Reusable Strap, Blue, 1"x21", PK10 HB-21-010-BU
- RIP-TIE Reusable Strap, White, 1"x6", PK10 HB-06-010-W
- Panduit Cable Ties