Panduit
15-5/16" L, 0.33" W, Black Plastic Cable Tie, Package quantity: 50
- Zoro #: G0793480
- Mfr #: SG350LH-L0
Hover or click to zoom Tap to zoom
Key Features
- Length: 15-5/16"
- Color: Black
- Width: 0.33"
- Item: Cable Tie
- Tensile Strength: 120 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Light Heavy Duty
- Tensile Strength - Cable Tie: 120 lb
$32.23
Pk of 50, $0.64/ea
Subtotal: $32.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #SG350LH-L0
- Zoro #G0793480
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 15-5/16" |
Width | 0.33" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Light Heavy Duty |
Tensile Strength - Cable Tie | 120 lb |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 50 |
Design | Distinctive Flared Neck, Tapered Tip |
Thickness | 1/16" |
Description
Cable Tie,15.3 In.L,Nylon,Black,PK50, Package Quantity 50
Reviews of Panduit #SG350LH-L0
Explore more
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable PRT2S-C
- PANDUIT Replacement for Panduit Dt4eh-l0 DT4EH-L0 PANDUIT
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 MLT2.7H-LP
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 MLT2S-CP
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 SG150I-C0
- PANDUIT Cable Tie Mount, Metal Clip-On, Mechanic MCMS12-PJ-C
- PANDUIT Stainless Steel Cable Tie, 53.5"L, PK25 MLT8DSH-Q316
- PANDUIT Cable Tie, 4"L, Nylon, Orange/Red, PK50 PLT1M-L3-2
- PANDUIT Wing Push Mount Tie, 4.3L (109mm), Minia PLWP1M-D0
- ABB INSTALLATION PRODUCTS Replacement for Tessco 786210869889 786210869889
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK SSMLP-C
- Panduit Cable Ties