Panduit
15-7/64"" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 1000
- Zoro #: G0761910
- Mfr #: BT4S-M300
Hover or click to zoom Tap to zoom
Key Features
- Length: 15-7/64""
- Color: Black
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 4 in
- Material: Heat Stabilized Weather Resistant Nylon 6.6
- Temp. Range: -60 to 115°C
- Cable Tie Duty: Standard
- Standards: UL 62275, CSA-C22.2 No. 62275, Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190
$386.99
Pk of 1000, $0.39/ea
Subtotal: $386.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 TM3S8-M
- PANDUIT Marker Tie, Wrap, 7.4L (188mm), Standard PL3M2S-D0
- PANDUIT 55/64" L, 39/64" W, Black Plastic Cable Tie Mount, Package quantity: 1000 TM3S10-M0
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie NAT PK 50 MLT4EH-LP
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 ACC38-A-M
- PANDUIT Ctie, Mbarb, 6.1l, Intm, Hs, Nat, PK1000 BT1.5I-M39
- PANDUIT MLT Wave Tie, 304 SS, Standard, 26.8 (67 MLT8WS-LP
- PANDUIT Cable Tie, 29.53" L, Nylon, White, PK50 S30-120-L
- PANDUIT Cable Tie Mount, Snap-In, #6 Screw (M3), SMS-S6-D
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK50 NW-16-G50-BK
- ACT Replacement for Tessco 840476015098 840476015098
- Panduit Cable Ties