Panduit
15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250
- Zoro #: G0782743
- Mfr #: PLC4H-S25-TL0
Hover or click to zoom Tap to zoom
Key Features
- Length: 15-7/64""
- Color: Black
- Width: 5/16"
- Tensile Strength: 120 lb.
- Max. Bundle Dia.: 4 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Light Heavy Duty
$264.99
Pk of 250, $1.06/ea
Subtotal: $264.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 15.1"L, Nylon, Black, PK50 PLC4H-S25-L0
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E PRT12EH-Q0
- PANDUIT 15.1" L Cable Tie NAT PK 1000 BT4S-M
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 ABM100-A-D20
- PANDUIT 6-5/16" L, 7/64" W, natural Plastic Cable Tie, Package quantity: 100 S6-18-C
- PANDUIT Cable Tie, In-Line, 15.3L (389mm) Light IT9115-CUV5A
- PANDUIT Cable Tie, 4"L, Nylon, Slate/Black, PK50 PLT1M-L8-0
- PANDUIT Cable Tie, In-Line, 14.1L (358mm), Light IT9100-CUV6A
- PANDUIT Imlt Tie, 316L Ss, Heavy, 362Mm (14.3"), (50 Pack), 50PK IMLT102H-L6L
- SIMPSON STRONG-TIE Tie Plate TP47
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 TP4H-C
- Panduit Cable Ties