Panduit
16-14 AWG Nylon Ring Terminal 1/4" Stud PK1000, Max. Voltage: 600V
Mfr # PNF14-14R-M
Zoro # G0787643
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size 1/4"
- Insulation Color Blue
- Connection Material Tin-Plated Copper
Explore More Products
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 PN18-10R-C
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 P6-38R-E
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 PV18-8LF-CY
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 EDNF18250FIMB-L
- PANDUIT Flanged Fork Terminal, vinyl insulated, PV14-6FF-M
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, Bs, PK20 DNF18-250FIB-E
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK PV22-10R-MYY
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK1000 PV18-8F-MY
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK1000 P18-6R-M
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 MV10-10RK
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 EV6-12R-Q
- Panduit Wire Connectors & Disconnects