Panduit
16-14 AWG Nylon Ring Terminal #4 Stud PK1000
- Zoro #: G0787838
- Mfr #: PNF14-4R-M
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 16 to 14 AWG
- Insulation Type: Nylon
- Stud Size: #4
- Insulation Color: Blue
- Max. Voltage: 600V
- Connection Material: Tin-Plated Copper
- Seam: Grip Sleeved
- Standards: UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-152)
$458.99
Pk of 1000, $0.46/ea
Subtotal: $458.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 EDV14-250B-Q
- PANDUIT 12-10 AWG Nylon Ring Terminal #6 Stud PK50 PNF10-6R-L
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50, Max. Voltage: 2000V P10-8RHT6-L
- PANDUIT Ring Term, Vyl, Insul, 16, PK50 EV14-14RB-L
- PANDUIT 4 AWG Vinyl Ring Terminal 3/8" Stud PK20, Max. Voltage: 600V PV4-38R-E
- PANDUIT 6 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200 S6-14R-T
- PANDUIT Metric Ring Terminal, vinyl insulated, 1 PMV2-3RB-C
- PANDUIT 22-18 AWG Nylon Fork Terminal #10 Stud PK100, Max. Voltage: 600V PNF18-10F-C
- PANDUIT Ring Terminal, large wire, expanded viny PV4-38RX-E
- ECLIPSE ENTERPRISES Eclipse Tools, 12-10AWG, 1/4" Stud Size, Yellow, 10/Pk 902-447-10
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 MVU14-8FX
- Panduit Wire Connectors & Disconnects