Panduit
16-14 AWG Vinyl Ring Terminal 1/4" Stud PK3000
- Zoro #: G0789603
- Mfr #: PV14-14RB-3K
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 16 to 14 AWG
- Insulation Type: Vinyl
- Stud Size: 1/4"
- Insulation Color: Blue
- Max. Voltage: 600V
- Connection Material: Tin-Plated Copper
- Seam: Funnel
- Terminal Type: Ring Tongue
$962.99
Pk of 3000, $0.32/ea
Subtotal: $962.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Ring Term, Vyl, 8 Awg, 5/16" Stud, PK25 PV8-56RX-QY
- PANDUIT Ring Term, Hd, Vyl, 16, 12 Awg, #10 Stud, PK50 PV12-10HDR-L
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 EDV14-87MB-Q
- PANDUIT Wire Joint, PK50 EJN218-216-L
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 EDNF14-250FIB-Q
- PANDUIT Disc, F, Blvn, .187x.02", 16-14 Awg, Bs, PK100 DV14-188B-C
- PANDUIT Flanged Fork Terminal, vinyl insulated, 22 -, PV18-6FFB-3K, PK 3000 PV18-6FFB-3K
- PANDUIT Flanged Fork Terminal, vinyl insulated, PV14-10FF-M
- PANDUIT Ring Term, Nyln Insul, 12 - 10 AWG, 3/8" stud, PN10-38R-2K, PK 2000 PN10-38R-2K
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK 83-2213
- 3M Replacement for Tessco 51128586518 51128586518
- Panduit Wire Terminals