Panduit
17-45/64" L, 0.35" W, natural Plastic Cable Tie, Package quantity: 100
- Zoro #: G0785878
- Mfr #: PLT5H-C
Hover or click to zoom Tap to zoom
Key Features
- Length: 17-45/64"
- Color: natural
- Width: 0.35"
- Item: Cable Tie
- Tensile Strength: 175 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Heavy Duty
- Indoor/Outdoor: Indoor
$86.31
Pk of 100, $0.86/ea
Subtotal: $86.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #PLT5H-C Specifications
- Zoro #: G0785878
- Mfr #: PLT5H-C
- UPC #: 7498338773
- Length: 17-45/64"
- Color: natural
- Width: 0.35"
- Item: Cable Tie
- Tensile Strength: 175 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Heavy Duty
- Indoor/Outdoor: Indoor
- Locking Style: Locking
- Basic Material: Nylon
- Package Quantity: 100
- Thickness: 5/64"
- Design: One-Piece Locking Wedge
- Features: Cross Section: HeavyLocking Style: Locking
- Country of Origin (subject to change): Costa Rica
Description
Cable Tie,17.7 In.L,Nylon,White,PK100, Package Quantity 100
Reviews of Panduit #PLT5H-C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Cable Tie, S, Nyl, Std, 10.8, Nat, PK1000 CBR3S-M
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer PLDC2.5EH-C350
- PANDUIT Mltwavetie, 304ss, Std, 14.3l, PK500 MLT4S-D
- PANDUIT Cable Tie, In-Line, 15.3L (389mm) Light IT9115-CUV6B
- PANDUIT Cable Tie, 22.2, Polypropylene, Black, PK100 PRT6EH-C100
- PANDUIT Wing Push Mount Tie, Releasable, 7.8L (1 PRWP2S-D
- PANDUIT Cable Tie, 14.5L (368mm), Standard, Nylo PLT4S-M1
- PANDUIT Cable Tie, Heavy Head, 2-Piece, 14.8 (37 SST4HH-D30
- PANDUIT Cable Tie, 9.7L (246mm), Intermediate, N PLT2.5I-M20
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x18" N-18-010-BK
- RIP-TIE Durable Woven Strap, Rainbow, 2"x20", PK50 J-20-E50-RW
- Panduit Cable Ties