Panduit
18" L Wrap Hook-&-Loop Cable Tie BK PK 10
- Zoro #: G2868354
- Mfr #: HLSP5S-X0
Hover or click to zoom Tap to zoom
Key Features
- Length: 18"
- Color: Black
- Width: 0.75"
- Item: Hook-and-Loop Cable Tie
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 5.0"
- Material: Nylon
- Temp. Range: 0 Degrees to 122 Degrees F
$49.05
33% off
$32.69
Pk of 10, $3.27/ea
Subtotal: $32.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #HLSP5S-X0 Specifications
- Zoro #: G2868354
- Mfr #: HLSP5S-X0
- UPC #: 074983750566
- Length: 18"
- Color: Black
- Width: 0.75"
- Item: Hook-and-Loop Cable Tie
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 5.0"
- Material: Nylon
- Temp. Range: 0 Degrees to 122 Degrees F
- Standards: NEC Section 300-22 (C) and (D), Flammability Rating UL 94V-2
- Basic Material: Nylon
- Package Quantity: 10
- Thickness: 0.1"
- Design: Wrap
- Flame Retardant: No
- Closure Type: Wrap with Slot
- Marking: No
- Mountable: No
- Min. Temp. Rating: 0 Degrees F
- Package Style: Individual
- Max. Temp. Rating: 122 Degrees F
- Length (Straight Wireway): 18 in
- Country of Origin (subject to change): United States
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap with Slot, Length 18 in, Mountable No, Package Style Individual, Color Black, Thickness 0.1 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 5.00 in, Marking No, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 122 Degrees F, Standards RoHS, UL 94V-2, Package Quantity 10
Reviews of Panduit #HLSP5S-X0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Cable Tie Mount, Lightening Hole #5 Scre LHMS-S5-C
- PANDUIT Wing Push Mount Tie, 6.0L (152mm), Inter PLWP1.5I-C
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 PLT1M-L6-10
- PANDUIT Cable Tie, 8", Nylon, Blue, PK1000 BT2S-M6
- PANDUIT Cable Tie, 35.91" L, Nylon, Black, PK50 S36-175-L0
- PANDUIT 8-15/32" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100 S8-50-C
- PANDUIT Cable Tie, Min, 4", Halar, Mn, PK1000 PLT1M-M702Y
- PANDUIT Cable Tie, 9.8"L (249mm), Standard, Nylo PLT2.5S-M120
- PANDUIT Cable Tie, 5.6"L, Nylon, Red, PK1000 PLT1.5M-M2
- HELLERMANNTYTON Replacement for Tessco 89306272205 89306272205
- NSI INDUSTRIES Adhesive Tie Mount Black 2X2" 50, PK50 FTH20A-B
- Panduit Cable Ties