Panduit
18.5" L Extra Heavy Duty Cable Tie PK 100
- Zoro #: G3102014
- Mfr #: MRT4S-C4
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 18.5"
- Color: Silver
- Width: 0.18"
- Color - Cable Tie: Silver
- Item: Cable Tie
- Tensile Strength: 180 lb.
- Width - Cable Tie: 0.18"
$141.33
Pk of 100, $1.41/ea
Subtotal: $141.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #MRT4S-C4
- Zoro #G3102014
- Country of OriginUnited States
- Category Cable Ties
Dimensions
Length | 18.5" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Approximate Length - Cable Tie | 18-1/2" |
Length - Cable Tie | 18.50" |
Approximate Length | 18-1/2" |
Nominal Length | 18 1/2 in |
Actual Length | 18.5 in |
Details
Design - Cable Tie | Standard |
Color | Silver |
Color - Cable Tie | Silver |
Item | Cable Tie |
Tensile Strength | 180 lb. |
Max. Bundle Dia. | 4.00" |
Material | 304 Stainless steel |
Temp. Range | -76 Degrees to 1000 Degrees F |
Cable Tie Duty | Extra Heavy Duty |
Standards | UL 62275 (Type 2, 21), CSA, CE, RoHS |
Tensile Strength - Cable Tie | 180 lb. |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Ball Lock |
Basic Material | Metal |
Package Quantity | 100 |
Basic Material - Cable Tie | Metal |
Description
Cable Tie, Standard, Actual Length 18.5 in, Width 0.18 in, Nominal Length 18 1/2 in, Locking Style Retained Tension, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 180 lb, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.01 in
Reviews of Panduit #MRT4S-C4
Explore more
- PANDUIT Cable Tie, 18.1", Nylon, Black, PK100 BT5LH-C300
- PANDUIT Cable Tie, 14.6"L, Tefzel, Aqua, PK1000 PLT4S-M76
- PANDUIT Cable Tie Mount, Hi Temp. Adh., 2"x2" (5 ABM4H-AT-T0
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 PLT1.5M-C0
- PANDUIT Cable Tie, 7.4"L, Nylon, Yellow, PK1000 PRT2S-M4Y
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Tensile Strength: 40 lb. PLT4S-M120
- PANDUIT Cable Tie, 2-Piece, 15.0L (381mm), Stand SST4S-M30
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK1000 S6-18-M0
- PANDUIT Cable Spacer Extra Heavy CSEH15A30-C0
- PARTNERS BRAND UV Cable Ties, 18#, 4", Black, 1000/Case CTUV418
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK W-75-1RL-BK
- Panduit Cable Ties