Panduit
2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS
- Zoro #: G0793307
- Mfr #: SMS-A-C15
Hover or click to zoom Tap to zoom
Key Features
- Length: 2"
- Color: Ivory
- Width: 1"
- Item: Cable Tie Mount
- Tensile Strength: 1 lb.
- Material: ABS
- Cable Tie Duty: Not Applicable
- Indoor/Outdoor: Indoor
$212.85
Pk of 100, $2.13/ea
Subtotal: $212.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #SMS-A-C15
- Zoro #G0793307
- Country of OriginUnited States
- Category Cable Ties
Dimensions
Length | 2" |
Width | 1" |
Details
Color | Ivory |
Item | Cable Tie Mount |
Tensile Strength | 1 lb. |
Material | ABS |
Cable Tie Duty | Not Applicable |
Indoor/Outdoor | Indoor |
Locking Style | Not Applicable |
Basic Material | Plastic |
Package Quantity | 100 |
Description
Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100
Reviews of Panduit #SMS-A-C15
Explore more
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 ABM112-AT-D
- PANDUIT Cable Tie Mount, #6 Screw (M3), 1"x1" (2 ABM100-S6-D
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 PLB3S-C0
- PANDUIT Cable Tie, 21.9"L, Nylon, White, PK100 PLT6LH-C
- PANDUIT Cable Tie, 11.4"L, Tefzel, Aqua, PK250 PLT3H-TL76
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 PLT1.5S-C0
- PANDUIT 5-39/64" L, 9/64" W, Green Plastic Cable Tie, Package quantity: 1000 PLT1.5I-M5
- PANDUIT Cbl Tie, In-Line, 15.3L (389mm) Light-Hvy, Wthr, IT9115-CUV3, PK 100 IT9115-CUV3
- PANDUIT Cable Tie, 19.2"L, Nylon, Black, PK100 PLB5EH-C0
- RETYZ Releasable Tie, 20PK EVT-S10FO-HA
- EASY TRACK SLIDING TIE RACK SS WHT RA1200
- Panduit Cable Ties