Panduit
20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Locking Style: Releasable
- Mfr # PRT5EH-Q
- Zoro # G0788431
$42.99
Subtotal: $42.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Length 20-7/64"
- Width 1/2"
- Tensile Strength 250 lb.
- Max. Bundle Dia. 5 in
- Material Nylon 6.6
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT Cable Tie Mount, Screw Applied, PK100 TM2S6-C
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 PLT3I-M0
- PANDUIT Pan Stl Tie, 304ss, Lt-H, 20.5, Ts1112, PK50 MLT6LH-LP
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 MLTFC4SH-LP316
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 MLT4SH-LP
- PANDUIT Cable Tie Heads, Extra-Heavy, Acetal, Bl DTHEH-Q0
- PANDUIT 34-13/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Thickness: 5/64" PRT10EH-C0
- PANDUIT Cable Tie, 11.5"L (292mm) Standard, Nylo PLT3S-M120
- PANDUIT 11-13/16" L, 3/8" W, natural Metal Stainless Steel Strap, Package quantity: 50 MS2W38T15-L6
- POWER FIRST 7.9" L Cable Tie BL PK 100 36J219
- STEEL GRIP Steel Grip 3004693 4 & 8 in. Cable Tie; Assorted Color - Pack of 200 3004693
- Panduit Cable Ties